Beli thickness gauge tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Dial Pipe Gauge
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    TECLOCK Dial Pipe Gauge
    Deskripsi:
    Suitable for measuring thickness of pipe and curved plate etc. Radial thickness can be measured up to minimum diameter 3.5mm
    atribut:
    • Graduation: 0.01mm
    • Measuring Range: 10mm
    • Dial Reading: 0-50-100
  2. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)
    Mulai

    Rp8.899.900

    KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)
    atribut:
    • Power Supply: 2 X Aaa 1.5V Alkaline Batteries
    • Measuring Range (mm) : 0.7 to 300
    • Resolution (mm): 0.01
    • Type: Ultrasonic
  4. Custom Thickness Checker (Alat ukur ketebalan)
    Mulai

    Rp5.499.900

    Custom Thickness Checker (Alat ukur ketebalan)
    Deskripsi:
    -The thickness of the coating is measured by probe integrated type compact main body.-255 points memory can be conducted.-With MAX/MIN/AVE function.-Checking of coating thickness -Size : 0 to 2000µm (iron), 0 to 1000µm (non-ferrous metal)
    atribut:
    • Resolution: 1μm
    • Calibration Type: 1 Point Calibration, 2 Point Calibration
    • Power Supply: AAA dry batteryx2 (sold separately)
    • Width x Depth x Height: 55x27x105mm
  5. TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.099.900

    TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    TECLOCK Dial Thickness Gauge with
    atribut:
    • Graduation (mm): 0.01
  6. TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp219.900

    TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    atribut:
    • Purpose of Use: For crevice measurement.
  7. Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)
    Mulai

    Rp3.399.900

    Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)
    atribut:
    • Dial Reading (mm): 0.001
    • Force (N): Less than 1.5
    • Graduation (mm): 0.001
    • Range (mm): 0-1
    • Accuracy (mm): ±0.005
  8. monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp889.900

    monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded parts
    atribut:
    • Material: Ceramic (probe, anvil
    • Scale Interval (mm): 0.01
    • Accuracy (µm): 25
    • Contact Point Parallelism (µm): 8
    • Measuring Range (mm) : 0-10
    • Precision: 25µ
    • Probe Diameter (mm): 10
  9. AND Digital Thickness Gauge (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  10. CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  11. JFE Advantech Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp45.999.900

    JFE Advantech Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.
    atribut:
    • Reproducibility (mm): ±0.1
    • Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
    • Dimensions (mm): 69x30x144
    • Measurement Method : Ultrasonic pulse reflection method
    • Minimum Display Unit (mm): 0.1
    • Power: AA batteryx1 (included for test)
    • Probe Cable Length (m): 1 (with LEMO connector)
    • Used Frequency (MHz): 5
  12. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  13. Insize Thickness Gage with Pointed Tips (Alat ukur ketebalan)
    Mulai

    Rp1.999.900

    Insize Thickness Gage with Pointed Tips (Alat ukur ketebalan)
    Deskripsi:
    Thickness Gage with Pointed Tips> Small tips fit into small grooves and recesses> Arm length 35 mm/ 1.38 Inch
    atribut:
    • Range: 0-10 mm
Daftar Harga thickness gauge tool Terbaru October 2026
KRISBOW Alat Ukur Ketebalan Lapisan Logam Ferro (Alat ukur ketebalan)Rp4.699.900
TECLOCK Dial Pipe GaugeRp2.399.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)Rp8.899.900
Custom Thickness Checker (Alat ukur ketebalan)Rp5.499.900
TECLOCK Alat Ukur Ketebalan Analog (Alat ukur ketebalan)Rp1.599.900
TECLOCK Thickness Gauge (Alat ukur ketebalan)Rp2.099.900
TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)Rp219.900
Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)Rp3.399.900
monotaro Dial Thickness Gauge (Alat ukur ketebalan)Rp889.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)